Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170813

MPN #: 35222

Cylinder Pallet Stand w/Firewall, 32"W x 48"D x 78"H, 12 Cylinder Capacity

Product Description
  • All steel construction firewall cylinder pallet
  • Holds twelve 300 CFT (9 inch diameter) cylinders or two 23 cryogenic tank in the vertical position
  • All steel, finishing, packaging, and labor made 100% in the USA and Canada
  • Incorporates a full width firewall with 1 hour rated barrier material Marinite I to allow storage of fuels and oxidizers in proximity to each other
  • Constructed from 11 Gauge hot rolled steel
  • Two way fully enclosed 3 x 7.75 forklift channels
  • Edges are protected with steel reinforced vinyl edge guarding to help maintain your cylinders and provide extra grip
  • Steel parts are sealed with textured powder paint to assure long service life, chemical resistance and a nonskid surface
  • 10,000 lb. rated ratchet straps (2), included, attaches at 3 different heights
  • Dimensions: 32L. x 48W. x 78H.
  • Weight: 384 lbs
  • Ships via truck
  • Shipping Dimensions: 44 x 48 x 82
  • Shipping Weight (with packaging): 434 lbs


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$3,055.70

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth48 in
Height78 in
Weight Capacity4000 lbs
Weight384 lbs
Cylinder Size9" Dia.
Gauge11 ga

Product Details

Assembly RequiredNo
ColorBlack
Capacity12 Cylinders
MaterialSteel
Manufacturers Part Number35222
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, CGA, OSHA