Global Industrial
Model # :WB270219C
Global Industrial™ Forkliftable Cylinder Storage Caddy, Mobile For 8 Cylinders
Write a Review
|
Questions & Answers (0)
Product Description
Forkliftable Cylinder Caddies are made of heavy duty steel for long lasting durability. Features a forkliftable design allowing for easy storage and transport. Holds cylinders up to 9" in diameter. 1500 lb. load capacity. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading. Dual retractable diamond plate ramps. For use with fork width up to 5.5". Dissipative ground chain included for security. Includes 4 inch hard rubber casters (2 swivel) for easy mobility.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,075.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 43 in |
| Height | 46 in |
| Weight Capacity | 1500 lbs |
| Weight | 241.4 lbs |
| Cylinder Size | Up To 9" Dia. |
Product Details
| Assembly Required | Yes |
| Type | Forkliftable Cylinder Caddy |
| Color | Red |
| Capacity | 8 Cylinders |
| Material | Steel |
| Manufacturers Part Number | 270219C |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |