Model # :WB482415
MPN #: CP4
Global Industrial Forkliftable Storage Caddy, 4 Cylinders Capacity
|
Questions & Answers (0)
Product Description
FORKLIFTABLE
CYLINDER CADDY
Holds cylinders up to 9" in diameter. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading...cylinders roll on or off at floor level without lifting or rolling up a ramp. 6" side fork pockets to handle 5" wide forks.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
CYLINDER CADDY
Holds cylinders up to 9" in diameter. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading...cylinders roll on or off at floor level without lifting or rolling up a ramp. 6" side fork pockets to handle 5" wide forks.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$689.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 23 in |
| Height | 41 in |
| Weight Capacity | 1500 lbs |
| Cylinder Size | Up To 9" Dia. |
| Gauge | 7 ga |
Product Details
| Assembly Required | No |
| Type | Forkliftable Cylinder Caddy |
| Color | Red |
| Capacity | 4 Cylinders |
| Material | Steel |
| Manufacturers Part Number | CP4 |
Warranty
| Warranty | 2 yr |