Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476171

MPN #: D-3153-4

D-3153-4 Pneumatic Damper Actuator

Product Description
The D-3153 Pneumatic Actuator is a multipurpose positioning device used primarily for operating ventilating dampers in response to the output signals of a pneumatic controller or electro-pneumatic transducer. The D-3153 Pneumatic Actuator is used with dampers up to a maximum area of 16 ft2 (1.5 m2) for proportional volume control, and 25 ft2 (2.3 m2) for 2-position actuation (provided that the torque requirements are compatible with the specific application). The D-3153 Pneumatic Actuator component is recognized by Underwriters Laboratories Inc.® (UL) for use on UL classified 555/555S smoke and combination fire/smoke dampers which have been tested and approved to a degradation temperature of 250°F (121°C).

PRICE
$945.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

BrandJohnson Controls

Warranty

Warranty1 yr