Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762735

MPN #: MP953C1026

Honeywell Valve Actuator MP953C1026, 4-11 PSI (Spring Range), 25 PSI (Max), 5" Dia.

Product Description
Features:
  • Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Replacement devices are available for older Honeywell actuators
  • Rolling diaphragm for long life and low hysteresis
  • Easily attached to valve
  • Can be installed after piping valve
  • Slide lock feature permits simple engagement to valve stem
  • Direct- or reverse-action control
  • Does not include positive positioner
  • Actuator Force : Low
  • 1-3/8" For Valves with Bonnet Size


PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width5-1/2 in
Height5 in
Weight2 lbs
Stroke3/4 in
Diameter5 in
Spring Range4 To 11 psi

Product Details

TypePneumatic Actuator
For Use WithValve
ActionDirect
DescriptionValve Actuator, 5" Dia., DA, Actuator Force: Low, Spring Range: 4 PSI to 11 PSI
Manufacturers Part NumberMP953C1026
BrandHoneywell

Warranty

Warranty1 yr