F59H-6C Sump Pump Switch
Write a Review
|
Questions & Answers (0)
Product Description
The F59 Series controls are designed to start an electric motor on liquid level rise and stop the motor on liquid level drop. The control cuts in when upper weight is submerged approximately halfway, and cuts out when lower weight is approximately half-exposed. Each switch includes 36 in. cable and (2) two weights.
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | External Mounting Bracket |
| Brand | Johnson Controls |
Warranty
| Warranty | 1 yr |