Honeywell M9185D1004 24V Spring Return Foot Mounted Actuator with 60 lb-in. torque
Write a Review
|
Questions & Answers (0)
Product Description
The Honeywell M9185D1004, from their Series 90 Modutrol line, is a spring return modulating proportional control motors used with controllers that provide a Series 90 output to operate dampers or valves. Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position. Integral spring return in the event of power failure. Motor and circuitry operate from 24 Vac. Quick-connect terminals are standard; screw terminal adapter is available. Adapter bracket for matching shaft height of older motors is available. Motors have field adjustable stroke (90 to 160 degrees). Integral auxiliary switches are available factory mounted, or can be field added. Spring return motors can operate valve linkages from power end or normally open valve applications. All models have dual shafts (slotted and tapped on both ends). All models have auxiliary switch cams. Fixed torque throughout the entire voltage range. 60 lb-in. Torque/Force, 30-60 sec Nominal Timing and 0 Internal Auxiliary Switch
PRICE
$2,625.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 6 in |
| Height | 7-1/4 in |
| Weight | 8 lbs |
| Stroke | Adj. 90 To 160° Asymmetrical in |
Product Details
| Type | Foot-Mounted Actuator, 24V, 60 Lbs. Per Inch |
| Electrical Connections | Quick-connect terminals |
| For Use With | Electric |
| Voltage | 24 V |
| Description | Modutrol IV Motor |
| Package Quantity | 1 |
| Manufacturers Part Number | M9185D1004 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |