Welding Magnets
Availability
Brand
Length
Height
Price
Related Products
Flat Steel Soapstone Pencil Holder. Features: Ruggedly constructed flat steel soapstone holder comes with a channel case design and convenient spring pocket clip Easily indexable and smooth operating, this holder is designed for one-handed operation To adjust soapstone length, simply press brass trigger with thumb and index to the next positive stop Fewer working parts and more usable soapstone. Proven and superior design features that are widely used and preferred in the welding industry
Heavy duty permanent magnet assemblies hold large or small tools and metal parts firmly and securely in place. Perfect for workshops, garages, manufacturing facilities, maintenance areas, even inside trucks and vans. When mounted to any surface, these tool bars are held firmly in place by welded tabs, with 1/4" holes for screws, which are more secure and durable than metal clips or rubber strips. Mounting hardware included. Each has pull strength of over 20 lbs. per inch!
TrippNT's White Small Kimwipe Holders provides a lean approach for cleaning laboratory and manufacturing equipment. Fits Kimwipes Kimberly Clark XL Wipers Part No. 34155, Accuwipe Part No. 29712 and Shur Wipe Wipers Part No. 29712. Constructed from white 1/4" PVC. Available with keyholes or with magnet mounting. Features: Open Tension Design Fits Kimwipes Kimberly Clark XL Wipers Part No. 34155, Accuwipe Part No. 29712 and Shur Wipe Wipers Part No. 29712 White PVC Construction with Optional Magnet Backing Provides a Lean Approach to Cleaning Laboratory and Manufacturing Supplies. 100% ...
This medium-duty, 200 AMP electrode holder holds the stick electrode and transfers the welding current to the rod. This rod holder is easy to use, and accepts up to No.2 welding cable and 5/32 inch electrodes. Insulated for safety and maximum operator protection. Features: Multiple Angles: This electrode holder features grooved copper jaws that allow electrodes to be used at different angles for greater comfort and efficiency Insulated: This product is insulated for safety, and protects the operator from harm. It also provides excellent conductivity and durability Durable: Features a ...
Magnetic bit holders feature industrial strength magnets that magnetize insert bits to securely hold fasteners in place. Patented torque absorbing rings allows the bit holder to be used longer to drive more fasteners without breaking. Impactech® bit holders withstand a rigorous heating and tempering process to ensure they're ready for the jobsite. Features: Made from S2 modified shock resistant steel for professional performance and durability Patented spiral torsion zone absorbs impact and extends bit life Proprietary precision CNC machined tips for excellent fit in fastener recess ...