Magnet Holder Medium 50 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Powerweld® welding magnet-small. Powerful magnet holds steel and metal securely in place for joining and tacking. Three angles - 45, 90 and 135 degrees. Powder coated finish. 50lb pull force with lifting hole. 4" x 4".
PRICE
$15.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 0.75 in |
| Weight Capacity | 50 Lbs. |
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | M062 |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |