Dri-Eaz Carbon Pre-Filter for Dri-Eaz DefendAir HEPA 500
Write a Review
|
Questions & Answers (0)
Product Description
Aftermarket filter to replace F397 Carbon filter. Sold in quantities of 4.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 1 in |
| Height | 16 in |
Product Details
| Style | Janitized |
| Type | Pre-Filter |
| Material | Carbon |
| Package Quantity | 4 |
| Description | Dri-Eaz Replacement Carbon Pre-Filter |
| Manufacturers Part Number | JAN-HVAC187 |
| For Use With | Dri-Eaz |
| Brand | Dri-Eaz |