Milwaukee D-Handle Truck with 18" Toe Plate & 10″ Ace Tires, Solid Rubber Wheels, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee D‑Handle Truck with 18" Toe Plate and 10" Ace‑Tuf Tires (37029) is a heavy‑duty hand truck engineered for tough hauling jobs. Its durable steel frame and extra‑wide 18" toe plate provide a stable platform for transporting bulky boxes, equipment, and materials with confidence. The 10" Ace‑Tuf solid rubber tires deliver puncture‑proof performance, ensuring smooth, maintenance‑free rolling across job sites, warehouse floors, and uneven terrain. Designed with an ergonomic D‑style handle, this truck offers excellent leverage and control for easier lifting and maneuvering. With an 800 lb load capacity, it's a reliable choice for professionals and DIYers who demand strength, durability, and everyday performance from their material‑handling tools. 18" Toe Plate
PRICE
$97.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Height | 50 in |
| Weight Capacity | 800 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 8 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Hand Truck |
| Color | Black |
| Wheel Type | (2) Rigid |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 37029 |
| Handle Style | D-Handle |
| Brand | Milwaukee |