Milwaukee Convertible Truck with 10" Solid Puncture Proof Tires, 8000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Convertible Truck with 10" Solid Puncture Proof Tires delivers rugged, reliable performance for demanding material‑handling tasks. Designed to convert easily between a two‑wheel hand truck and a four‑wheel platform, this versatile cart adapts to a wide range of loads. Its solid puncture‑proof tires provide maintenance‑free operation, eliminating flats and downtime. Built with a durable steel frame and ergonomic handles, this convertible truck ensures stability, control, and comfort on the job. Dependable and easy to use, it's an ideal choice for professionals and DIYers who need a tough, all‑around hauling solution. 800 lbs. Load Rating.
PRICE
$135.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Weight | 38 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 800 lbs |
| Platform Truck Height | 46 - 61 in |
| Platform Truck Weight Capacity | 800 lbs |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | Convertible Hand Truck |
| Color | Black |
| Wheel Type | (2) Rigid |
| Manufacturers Part Number | 36080S |
| Brand | Milwaukee |