Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B & P Manufacturing

Model # :WB987076

MPN #: B70 CA2 D5

B & P Liberator Junior 2-in-1 Convertible Hand Truck B70 CA2 D5 Pneumatic Wheels

Product Description
B&P Liberator Junior 2-in-1 CONVERTIBLE ALUMINUM HAND TRUCK

Engineered for the Delivery Professional.

This lightweight convertible hand truck features an extruded aluminum construction with heavy-duty side channel reinforcements for extra strength. Crossbars are attached with aircraft grade rivets rated at 700 lbs. each for superior frame integrity. Exclusive lock-latch assembly offers the smoothest transition release in the industry and maximum reliability. High-tensile steel axle will not bend or fatigue under heavy loads. Rolls smoothly with 10" x 3-½" full pneumatic wheels and 5" TPR (thermoplastic rubber) casters. Assembles easily. 2 Year Limited Warranty.

Junior 2-in-1 Truck features an 18" x 9" solid extruded aluminum noseplate for extra strength.

PRICE
$629.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight43 lbs
Wheel Diameter10 in
Hand Truck Weight Capacity600 lbs
Platform Truck Height11 in
Platform Truck Weight Capacity1200 lbs
Hand Truck Height Inches52 in
Noseplate Width18 in
Platform Truck Bed Length38-1/4 in
Hand Truck Height52 in
Platform Truck Bed Width12 in
Noseplate Depth7-1/2 in

Product Details

Assembly RequiredYes
TypeJunior
ColorGray
Wheel TypePneumatic
MaterialAluminum
Manufacturers Part NumberB70 CA2 D5
BrandB & P Manufacturing