- Fasco
- OEM Motor for Heatcraft; 1/20 HP
- 1550 RPM
- 2 Speed
- Open
- 208-230V
- 1.07/0.96 Amps
- CWOSE
- Sleeve Bearings
Fasco D1132, OEM Motor for Heatcraft, 1/20 HP, 1550 RPM, 208-230V, Open
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| RPM | 1550 rpm |
| Horsepower | 1/20 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CWOSE ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | OEM Motor for Heatcraft |
| Full Load Amps | 1.07/0.96 A |
| Manufacturers Part Number | D1132 |
| Enclosure | Open |
| RPM Range | 1550 rpm |
| Brand | Fasco |