SCILOGEX LCD Digital Clinical Centrifuge, 6 x 1.5-15ml Rotor, 110-220V, 50/60Hz
Write a Review
|
Questions & Answers (0)
Product Description
Speed range 300-5000rpm. Rotor speed can be set and displayed in RPM or G-force. Two memory programs. Two deceleration speeds can be set to suit different applications. Easy-to-read display. Automatic lid-lock release. Maintenance-free brushless DC motor. 2 Year Warranty. US plug.
PRICE
$520.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
Product Details
| Max Speed | 5000 rpm |
| Type | Slow Speed Centrifuge |
| Rotor | 6 x 1.5-15ml Rotor |
| Color | White |
| Series | SCI506 |
| Run Time | 30sec-99min, HD(continuous running) |
| Voltage | 110-220V, 50/60Hz V |
| Material | ABS Plastic |
| Description | SCILOGEX SCI506 LCD Digital Clinical Centrifuge |
| Package Quantity | 1 |
| Manufacturers Part Number | 913053419999 |
| Max RCF | 2350xg, Increment: 10g |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |