BFT® D730251 CBO Moovi Anchor Base
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 13-3/4 in |
| Width | 8 in |
| Height | 8 in |
Product Details
| Type | Accessories |
| Material | Metal |
| Description | CBO Moovi Anchor Base |
| Color | Silver |
| Manufacturers Part Number | D730251 |
| For Use With | Moovi Operator |
| Brand | BFT |
Warranty
| Warranty | 30 mo |
Related Products
The BFT Foundation Kit contains the components needed to form a firm, long-lasting foundation for a Maxima Ultra 36 Barrier Operator system. Using the foundation and anchor plate for the totem, foundation template and clamps, and the foundation box for the operator, installing a new operator system is a cinch. Features: Easy To Install For Installation Of Maxima Ultra 36 Barriers Creates Sturdy, Durable Foundation For Barrier Operator System Pre-Drilled Holes For Installation Includes Foundation, Anchor Plate, Template, Box And Clamps
Ecosol kit to run barrier gate operator off solar for our Deimos and Ares operators. Includes two 12V 7.2Ah batteries and circuit board for management of commands to control panel and battery charge management, and built-in Rolling Code 433.92 MHz receiver with 63 stored positions. Features carry handle for possible quick-charging of batteries from electrical power outlet through Ecosol CHARGER - N999477 accessory. Includes: (1) 10W Solar Panel, 15' of Cable, (2) 12V 7.2Ah Batteries, (1) Built In Rolling Code Receiver and (1) Control Panel
The Deimos BT kit 24 volt electromechanical operator kit is a 24v electromechanical slide gate operator for gate leafs up to 1,100 lbs. It's smart technology consist of electromechanical micro-switches that control the end of stroke. It incorporates a two-channel rolling code radio receiver, and self contained control panel unit with self learning and self diagnostic functions. The kit is installer ready and includes, a remote control, reflective beam photocells and has battery backup capabilities. Includes: (1) Deimos Bt UL/CSA , (1) Control Board, (1) Rolling Code Receiver, (1) Mitto 2 ...
The BFT Suspended Cushioned Telescoping Support For Booms is a flexible, sturdy addition to the boom arm of a BFT Maxima Ultra barrier operator system. It's a great option to ensure the most reliable, consistent functioning of a boom arm, extending down to the ground from the center of the boom to shoulder some of the weight of the boom and keep it fixed in place. Features: Easy To Install Supports Boom Cushioned For Increased Functionality Extends Downward From Boom To Ground Shape: Round, Cylindrical Designed For Maxima Ultra Barrier Operator Systems
The E5 BT A12 is a reversible yet compact electromechanical operator suitable for installation on pillars and columns. This opener is ideal for pedestrian gates that reach up to 4 feet wide and 175 pounds. Since it closes in 6.5 seconds, it allows for fast movement of pedestrians. A flexible installation can also accommodate double gates if using two E5 BTs. This arm opens to 130 degrees, providing precise operation in any situation. An articulated or sliding arm is required to operate the BFT E5. (Articulated or Sliding Arm Required) Features: To Be Used With The BFT THALIA Control Unit ...