x

Take 15% off your entire order!

Offer applied at checkout

Daddy Long Legs Canopy 1430RV10G10, 14'W x 30'L, Grey

Daddy Long Legs Canopy 1430RV10G10, 14'W x 30'L, Grey

Item #: WBB361962

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,466.00

$577.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Daddy Long Legs Canopy 1430RV10G10, 14'W x 30'L, Grey

Heavy Duty 14 gauge, 16 OD Allied Gatorshield structural steel frame. Rafter spacing 5'. Sidewall height 10'. 12.5 oz, and comes with a 15 year warranty. Optional side panels and gable ends are available. Quick and easy installation means relocating your canopy is never a problem. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B381149. Daddy Long Legs Canopy features a 24 mil premium Grey Poly Cover.

  • LENGTH FEET 30
  • WIDTH FEET 14
  • HEIGHT FEET 14
  • CANOPY COLOR Gray
  • ASSEMBLY Unassembled
  • BRAND ClearSpan
  • CANOPY MATERIAL Polyethylene
  • COUNTRY OF ORIGIN United States
  • FRAME CONSTRUCTION 1.66" Steel Pipe
  • MANUFACTURERS PART NUMBER 1430RV10G10
  • PACKAGE QUANTITY 1
  • RAFTER SPACING 5'
  • SERIES Daddy Long Legs
  • SIDEWALL HEIGHT 10'
  • STYLE Multipurpose Canopy
  • WEIGHT LBS 880
  • COVERAGE AREA 420 Sq Ft
  • CANOPY MATERIAL THICKNESS 24 mil
  • CANOPY MATERIAL WEIGHT 12.5 oz
  • SIZE 14' x 30'
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Daddy Long Legs Canopy 1430RV10G10, 14'W x 30'L, Grey

Daddy Long Legs Canopy 1430RV10G10, 14'W x 30'L, Grey

Item #: WBB361962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant