Daddy Long Legs Side Panel 60'L Clearview
Write a Review
|
Questions & Answers (0)
Product Description
The optional Clearview side panel is made of 16mil, double-polished, clear vinyl that has white, 22oz, PVC coated polyester trim and is UV, flame and mildew resistant. Includes our 8" snugger tie-downs for quick and easy fastening and securing.
PRICE
$1,219.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Height | 10 ft |
| Weight | 68 lbs |
| Canopy Material Thickness | 16 mil |
Product Details
| Assembly Required | Yes |
| Type | Side Panel |
| Color | Clear |
| Series | Daddy Long Legs |
| For Use With | 60' L Daddy Long Legs Canopy |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | Steel Pipe |
| Manufacturers Part Number | 60RVSPCV |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |