Bayhead Products Medium Duty Plastic Tilt Truck, 2-2/10 Cu. Yd. Cap, 2200 Lbs. Cap, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Versatile truck features molded seamless polyethylene body secured to strong tubular steel chassis. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Medium duty truck has roller bearing wheels with grease proof neoprene tires.
PRICE
$1,599.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 51 in |
| Height | 54 in |
| Weight Capacity | 2200 lbs |
| Rear Wheel Diameter | 6 in |
| Front Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Type | Standard Duty Tilt Truck |
| Color | Blue |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 2-1/5 yd³ |
| Material | Plastic |
| Manufacturers Part Number | 2.2 CU-S-BLUE |
| Brand | Bayhead Products |