- 1 Mesh Enclosed Shelf
- Tubular Push Handle
- Ships fully assembled
- Powder coat finish
- 1-1/2" Lips Up On Bottom Shelf
- 1,200 Lbs. capacity, 12" storage clearance between shelves
- 5" x 1-1/4" Polyurethane Casters - (2) Rigid, (2) Swivel with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 4 Sided Mesh Low Deck Truck, Steel, 1200 lb. Cap., 38-1/2"L x 18-1/2"W x 40-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$529.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-1/2 in |
| Width | 18-1/2 in |
| Height | 40-1/8 in |
| Inside Height | 31 in |
| Weight Capacity | 1200 lbs |
| Weight | 72.5 lbs |
| Wheel Diameter | 5 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Shelf Type | Lipped |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Pushbar Handle |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 4SLT-EX1832-1.2K-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |