Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161497

MPN #: R8070SD-NIST

REED Data Logging Sound Level Meter & NIST, 6 AA Batteries, Blue

Product Description
This R8070SD has triple range measurement and features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. This product includes an ISO Certificate with full Data and Uncertainties.

Features:
  • High accuracy of ±1.0dB to 1kHz meets Type 2 standards
  • Triple range measurement (50dB dynamic range)
  • A & C frequency weighting
  • Fast & Slow time weighting
  • Real-time data logger with integrated SD memory card
  • User selectable sampling rate from 1 to 3600 seconds
  • Peak hold, Data hold and Min/Max hold
  • Easy-to-read backlit LCD display
  • Tripod mount for long-term monitoring
  • Low battery indicator and auto shut off
  • The single AC output jack (3.5mm stereo mini-plug) provides analog signals to frequency analyzers, level recorders, FFT analyzers, graphic recorders, etc.
  • Operating Temperature: 32 to 122°F (0 to 50°C)
  • Storage Temperature: 14 to 140°F (-10 to 60°C)
  • Operating Humidity Range: Less than 85% RH
Includes:
  • Data Logging Sound Level Meter
  • ISO Certificate with full Data and Uncertainties
  • Windshield Ball
  • Soft Carrying Case
  • Batteries
Applications:
  • Preventative maintenance
  • Industrial machinery/equipment
  • Construction sites
  • Ensuring safe working conditions
  • Public venues/concerts
  • Code enforcement
  • Traffic
  • Appliance noise testing
  • Long-term measurement
  • Recording of acoustic levels for environmental impact studies


PRICE
$619.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-11/16 in
Width1-13/16 in
Height9-11/16 in
Weight0.7

Product Details

Battery TypeAA
TypeData Logging Sound Level Meter
Package IncludesData Logging Sound Level Meter, Windshield Ball, Carrying Case, (6) AA Batteries
ColorBlue
Power Source6 AA Batteries
Number of Batteries6
DescriptionData Logging Sound Level Meter
Package Quantity1
Manufacturers Part NumberR8070SD-NIST
BatteriesAA (x6)
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, IEC 61672-1-2013, Class 2