Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED Instruments

Model # :WBB3788002

MPN #: R2815

REED Instruments Temperature Calibrator, 3 AA Batteries, Blue/Black

Product Description
The R2815 Temperature Calibrator has been designed to source and measure 11 thermocouple types (A, B, C, D, E, J, K, N, R, S, T) and 5 RTD (3-wire) types, including Pt100, Pt200, Pt500, Pt1000, and Cu50. It also measures volts and ohms, with exceptional accuracy supported by internal cold junction compensation.

Features:
  • Easy to read 6-digit LCD display
  • Zero adjustment button
  • Built-in LED flashlight
  • User selectable unit of measure (°F/°C)
  • Low battery indicator and auto shut off
Ideal Applications for the R2815:
  • Ideal for calibrating devices that use thermocouples as input signals (e.g., meters, controllers, transmitters, data loggers, and recorders)
  • Essential for applications requiring precise thermocouple temperature measurements, including:
  • Chemical production
  • Petroleum refineries
  • Manufacturing
  • Power production
  • Steel and iron industries
Includes:
  • Temperature Calibrator
  • Test Leads
  • Alligator Clips
  • Thermocouple Adapter
  • Batteries


PRICE
$455.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width3-1/2 in
Height2-1/8 in
Weight17.6 oz

Product Details

Battery TypeAA
TypeTemperature Calibrator
Package IncludesTemperature Calibrator, Test Leads, Thermocouple Adapter, Batteries
ColorBlue/Black
Power Source3 AA Batteries
Number of Batteries3
DescriptionTemperature Calibrator
Package Quantity1
Manufacturers Part NumberR2815
BatteriesAA (x3)
BrandREED Instruments

Warranty

Warranty1 yr