Extech 407732-NIST Low/High Range Sound Level Meter, Plastic, 9V battery, NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
Extech 407732-NIST Low/High Range Sound Level Meter, Plastic, 9V battery, NIST Certified
Sound level meter with backlit display. Meets ANSI and IEC 651 type 2 standards complete with microphone wind screen, NIST Cert and 9v battery.
Sound level meter with backlit display. Meets ANSI and IEC 651 type 2 standards complete with microphone wind screen, NIST Cert and 9v battery.
PRICE
$549.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.1 in |
| Depth | 1.25 in |
| Height | 8.199999 in |
| Weight | 8 |
Product Details
| Power Source | 9V Battery |
| Display Format | Digital |
| Description | Low/High Range Sound Level Meter |
| Manufacturers Part Number | 407732-NIST |
| Case Included | No |
| Case Material | Plastic |
| Response Time | Fast Or Slow |
| Brand | Extech |