Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161483

MPN #: R6210

REED WBGT Heat Stress Meter, CR2032 Battery, Blue

Product Description
This heat stress meter measures temperature, humidity, and direct or radiant sunlight with Wet Bulb Globe Temperature (WBGT). The R6210 is OSHA recommended with a user-adjustable WBGT audible alarm and the ability to adjust settings for indoor or outdoor measurements. This personal heat stress meter features an easy-to-read LCD display, flexible armband, and tripod mount providing flexibility to meet many application requirements.

Features:
  • Measures ambient temperature, humidity, wet bulb temperature, black globe temperature, WBGT (wet bulb global temperature)
  • Black Globe Temperature (TG) monitors the effects of direct solar radiation on an exposed surface
  • IN/OUT function displays the WBGT value with or without direct sun exposure
  • Multi-line backlit LCD display simultaneously displays 3 measurements
  • User-selectable units of measure (°F or °C)
  • User-adjustable WBGT threshold alarm (audible)
  • Flexible armband and tripod mount for long-term monitoring
  • Low battery indicator
  • Battery Life: Approx. 500 hours
  • Operating Temperature: 32 to 122°F (0 to 50°C)
  • Operating Humidity: <80% (non-condensing)
  • Storage Temperature: 32 to 140°F (0 to 60°C)
  • Storage Humidity: <70% (non-condensing)
  • Maximum Operating Altitude: 6561' (2000m)
Includes:
  • Heat Stress WBGT Meter
  • Flexible Armband
  • Fastener for Armband with Screws
  • Keyring
  • Carabiner
  • Silicone Elbow for Anti-Skid
  • Screw for Silicone Elbow
  • Battery
Applications:
  • Sports (leisure, organized, and professional)
  • Monitor seasonal conditions to ensure a safe environment at school or daycare
  • Ensuring safe work environments


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Width1-7/8 in
Height4-5/8 in
Weight0.2

Product Details

Battery TypeCR2032
TypeWBGT Heat Stress Meter
Package IncludesWBGT Heat Stress Meter, Flexible Armband, Keyring, Carabiner, CR2032 Battery
ColorBlue
Power SourceCR2032 Battery
DescriptionWBGT Heat Stress Meter
Package Quantity1
Manufacturers Part NumberR6210
BatteriesCR2032
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, RoHS