Triton Products Kit ABS Pegboard Kit w/ 96 DuraHooks and 8 Bins, 24" x 48" x 1/4", Black
Write a Review
|
Questions & Answers (0)
Product Description
Triton DB-4BK Kit (4)48'L x 24"W X 1/4"H Black/Silver PolyPegboards W/ 96 pc. DuraHook Set & Bins
DuraBoard® Kit consists of DuraBoard 3/16 In. black matte finish polyethylene pegboards, an assortment of 96 DuraHook™ locking pegboard hooks, 8 Plastic Hanging Bins and all wall mounting hardware providing a total wall storage solution. Use additional DuraHook™ 70000 series heavy duty double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items. The DB4-Kit includes (4) 24 In. x 48 In. x 3/16 In. Black matte finish polyethylene DuraBoards; 96 hooks: (12) 1 In. Single Rod 30 Degree Bend; (8) 2-1/2 In. Single Rod 30 Degree Bend; (4) 6 In. Single Rod 30 Degree Bend; (8) Pliers/Wrench Holder; (8) 2-3/4 In. Double Rod 80 Degree Bend; (4) 5-3/4 In. Double Rod 80 Degree Bend; (8) Extended Spring Clip; (4) Standard Spring Clips; (4) Double Ring Tool Holder; (8) Curved Hook; (8) 2-3/4 In. Double U-Shape; (4) Spring Clip/Can Holder; (4) 5 In. Double Closed End Loop; (4) Multi-Prong Tool Holder; (8) BinClip; and (8) Plastic Hanging Bins, and mounting hardware.
DuraBoard® Kit consists of DuraBoard 3/16 In. black matte finish polyethylene pegboards, an assortment of 96 DuraHook™ locking pegboard hooks, 8 Plastic Hanging Bins and all wall mounting hardware providing a total wall storage solution. Use additional DuraHook™ 70000 series heavy duty double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items. The DB4-Kit includes (4) 24 In. x 48 In. x 3/16 In. Black matte finish polyethylene DuraBoards; 96 hooks: (12) 1 In. Single Rod 30 Degree Bend; (8) 2-1/2 In. Single Rod 30 Degree Bend; (4) 6 In. Single Rod 30 Degree Bend; (8) Pliers/Wrench Holder; (8) 2-3/4 In. Double Rod 80 Degree Bend; (4) 5-3/4 In. Double Rod 80 Degree Bend; (8) Extended Spring Clip; (4) Standard Spring Clips; (4) Double Ring Tool Holder; (8) Curved Hook; (8) 2-3/4 In. Double U-Shape; (4) Spring Clip/Can Holder; (4) 5 In. Double Closed End Loop; (4) Multi-Prong Tool Holder; (8) BinClip; and (8) Plastic Hanging Bins, and mounting hardware.
PRICE
$659.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 48 in |
| Weight Capacity | 250 lbs |
| Weight | 44 lbs |
Product Details
| Type | Pegboard Kit |
| Color | Black |
| Hardware Included | Yes |
| Finish | Matte |
| Material | Steel/ABS |
| Package Quantity | 2 |
| Manufacturers Part Number | DB-4BK Kit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |