Features Include:
- Polyester webbing
- ANSI Z359. 12 compliant alloy steel locking snaphooks with 3600 lbs. gate
- Available in 3, 4 and 6 ft. lengths
- Union Made in USA
- VP156-6 - 6 ft. long
Weights & Dimensions
| Length | 6 ft |
| Weight Capacity | 310 |
| Extended Length | 6' in |
| Size | One Size |
| Lanyard Length | 6 ft |
| Adjustable Length | No |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Type | Shock Absorbing |
| Number of Legs | 1 |
| Color | Orange |
| Series | Value-Plus Fall Arrest |
| Style | With #3155 Locking Snaphook at Each End |
| Anchorage Connection | Snap Hook |
| Material | Polyester Web |
| Description | Energy Absorbing Lanyard With Pack |
| Manufacturers Part Number | VP156-6 |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Gemtor |