- This sturdy truck body is made from heavy duty 14 gauge T-304 Stainless Steel and is continuously welded for strength.
- The top ends and corners are constructed with solid rod reinforcement for added strength.
- Interior welds are Tig welded and glass bead blasted smooth.
- The exterior is Mig welded for added strength.
- Features a 1-1/2" NPT threaded drain for easy cleaning.
- It is equipped with two swivel and two rigid 6" x 2" casters placed at the four corners.
- All Sanitary corners have a 2" radius for easy cleaning.
- Features Drain & Cap for easy cleaning.
- Dimension: 31" x 58" x 19" x 28" (W x L x ID x OAH).
DC Tech Stainless Steel Bulk Truck with Drain and Cap TKS11001 1100 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,679.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 31 in |
| Height | 28 in |
| Inside Height | 19 in |
| Weight Capacity | 1100 lbs |
| Weight | 144 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Stainless Steel Box Truck |
| Color | Silver |
| Caster Type | (2) Swivel, (2) Rigid |
| Number of Sides | 4 |
| Side Panels | Solid |
| Material | Stainless Steel |
| Manufacturers Part Number | TKS11001 |
| Brand | DC Tech Inc. |