Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DC Tech Inc.

Model # :WBB766074

MPN #: TK101011

DC Tech Stainless Steel Platform Truck with Handle TK101011

Product Description
DC Tech Stainless Steel Platform Truck with Handle TK101011

  • Our Stainless Steel Platform deck is manufactured from one piece of heavy duty 14 gauge T-304 Stainless Steel material with a 2" turned down edges.
  • Ideal for use in wet or corrosive areas.
  • The 38" "U" shaped handle is easily removable for storage.
  • We have designed a 3 - piece under carriage for added strength.
  • The Platform is then set atop four heavy duty 8" casters, (2 - rigid and 2 - Swivel).
  • 2,500 pound capacity.
  • No assembly required - (Motor Freight only).
PRICE
$1,995.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width31 in
Height38 in
Weight Capacity2500 lbs
Weight102 lbs
Wheel Diameter4 in
Deck Width31 in
Deck Length60 in
Deck Height12-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStandard Flatbed Truck
Deck Material304 Stainless Steel
ColorSilver
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Handle TypePush Handle
Surface TypeSolid
Material304 Stainless Steel
Manufacturers Part NumberTK101011
BrandDC Tech Inc.