Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165160

MPN #: 48013

FLAVIA® Alterra® Decaf House Blend Ground Coffee, 0.25 oz. Pouch, Pack of 100

Product Description
Alterra® House Blend Decaf Light Roast Coffee is a carefully crafted blend of light roasted beans to give a medium bodied, smooth flavor.

Features:
  • Fresh light roast
  • Decaffeinated, smooth coffee
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.25 oz.

Product Details

TypeRegular Coffee
FlavorHouse Blend Decaf
Package Quantity100
DescriptionDecaf House Blend Ground Coffee Freshpack
Manufacturers Part Number48013
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelLight
BrandFLAVIA