Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB344709

MPN #: B-2865-04

T&S® B-2865-04 Medical Lavatory Faucet, Deck Mount, 8" Centerset, Gooseneck w/ Rosespray

Product Description
T&S Brass B-2865-04 Deck Mount 5-1/2 Gooseneck Medical Lavatory Faucet

Features:
  • Deck Mount 5-1/2 Gooseneck Medical Lavatory Faucet
  • 4 (152 mm) centerset body
  • EasyInstall faucet
  • 5-1/2 (140 mm) spread rigid gooseneck
  • 8 (203 mm) centers
  • Rosespray outlet
  • 5-1/16 (129 mm) clearance from deck to face of spray
  • 4 (102 mm) wrist action handles
PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10-11/16 in
Inlet Connection1/2 in
Centers8 in
Spout Reach5-9/16 in
Spout Height5 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Mounting LocationDeck
FinishChrome
MaterialChrome Plated Brass
DescriptionMedical Lavatory Faucet
Package Quantity1
Manufacturers Part NumberB-2865-04
Faucet Holes3
Handle StyleDouble Wrist Blade
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1/CSA B125.1, NSF/ANSI 61, AB1953-2006
ADA CompliantYes