Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB3090940

MPN #: S19-505W

Bradley Deck-Mount Swing-Activated Faucet/Eyewash Unit, Wrist Blade Faucet, Left Hand

Product Description
The combined faucet and Halo eyewash are a space saver for any laboratory environment. The gooseneck faucet has a Halo eyewash built-in for emergency eyewash use.

Features:
  • Combined faucet and eyewash in one product
  • Halo delivers the most effective eye washdown coverage and spray pattern
  • Exceeds American National Standard Z358.1 Specifications
  • The durable, ceramic valve shuts off flow to the faucet when the eyewash is activated
  • Swing activation of eyewash moves faucet out of the way
  • Water remains in the sink when either faucet or eyewash is activated
  • Durable anti-rotational deck-mount units


PRICE
$1,829.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Size1/2 NPT in

Product Details

TypeLaboratory Eyewash Station
ColorChrome
Eyewash Flow Rate0.4 - 5.1 gal/min
Number of Heads2
Mounting LocationDeck Mount
Dust CoversPlastic
Valve TypeCeramic
Manufacturers Part NumberS19-505W
Eyewash Flow Pressure30 - 90 psi
Eyewash ActivationSwing Activated
BrandBradley Corporation

Compliance & Certifications

ANSI CertificationANSI/ISEA Z358.6
CertificationsICG 272-2019; ASME A112.18.1, A112.18.6-2017; CSA B125.1-18, B125.6-22;
ADA CompliantNo