Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB23CP36D3

Global Industrial™ Deck Support, 36"D, 3 Pack

Product Description
Deck Supports
for Extra High Capacity Bulk Rack

Use 3 per level for wood deck when used with 72" and 96" long beams on 36" and 48" deep uprights. Use 3 per level for wire deck of any dimensions. Sold in packages of 3.

PRICE
$12.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in
Depth36 in
Height1 in
Weight3 lbs

Product Details

TypeDeck Support
MaterialSteel
Package Quantity3
ColorGray
Manufacturers Part Number23CP36D3
BrandGlobal Industrial