TRITAN Deep Groove Ball Bearings (Metric), 2 Metal Shields, Light Duty, 50mm Bore, 80mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6010-ZZ, 2 Metal Shields, Light Duty, 50mm Bore, 80mm OD
Deep Groove Ball Bearing - 2 Metal Shields
Common Interchanges: 9110KDD FAF, 110KSFF MRC, 773L10 NDH
Deep Groove Ball Bearing - 2 Metal Shields
Common Interchanges: 9110KDD FAF, 110KSFF MRC, 773L10 NDH
PRICE
$19.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.1496 in |
| Width | 3.1496 in |
| Depth | 3.1496 in |
| Height | 0.6299 in |
| Weight | 0.6 lbs |
| Bore Diameter | 50 mm |
| Static Load Rating | 3700 N |
| Diameter | 80 mm |
Product Details
| Dynamic Load Rating (N) | 4900 |
| Static lbf | 3700 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9110KDD FAF, 110KSFF MRC, 773L10 NDH |
| Dynamic lbf | 4900 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6010 ZZ/C3 PRX |
| Oil RPM | 9800 rpm |
| Duty | Light |
| Grease RPM | 8400 rpm |
| Brand | Bearings Limited |