True® Deep Work Top Refrigerator 3 Section 93-1/4"W x 32-3/8"D x 33-3/8"H, 3 Doors, 6 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Deep Work Top Refrigerator, three-section, (6) shelves, s/s top with rear splash, (3) door & sides, white aluminum interior with 300 stainless steel floor, 5" castors, side mount front breather, 1/2 HP, 115v/60/1-ph, 9.7 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,249.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 93-1/4 in |
| Depth | 32-3/8 in |
| Height | 33-3/8 in |
| Weight | 535 lbs |
Product Details
| Type | Deep Work Top Refrigerator 3 Section |
| Horsepower | 1/2 HP |
| Body Material | Stainless Steel |
| Amperage | 8.6 A |
| Series | UCRD |
| Hertz | 60 Hz |
| Number of Drawers | 6 |
| Capacity | 52.5 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 2 |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | TWT-93 |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |
| Certifications | UL |