True® TS-Series Reach In Refrigerator 49 Cu. Ft. Stainless Steel, 2 Glass/2 Solid Doors
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator, Reach-in, two-section, (6) shelves, stainless steel exterior & interior stainless steel floor, (2) Low-E glass 1/2 door, (2) Stainless Steel hinged 1/2 door With locks, digital solar LCD thermometer, 4" casters, 1/2 HP, 115 Volts/60/1-ph, NEMA 5-15P, 9.1 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,519.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 29-3/4 in |
| Height | 78-3/8 in |
Product Details
| Body Color Family | Black |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Amperage | 9.1 A |
| Hertz | 60 Hz |
| Number of Drawers | 2 |
| Handle Type | Horizontal Handle |
| Adjustable Shelf | Yes |
| Capacity | 49 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 6 |
| Door Color Family | Black |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | TS-49-2-G-2-HC-FGD01 |
| Brand | True |
Warranty
| Warranty | 5 yr |