True® Undercounter Refrigerator 33 38°F - 48-3/8"W x 30-1/8"D x 29-3/4"H, 2 Doors
Write a Review
|
Questions & Answers (0)
Product Description
The 48-inch undercounter TUC-48-HC solid door refrigerator is made from the highest quality materials and built to withstand the demands of a commercial kitchen. Two solid swing-style doors with a long recessed handle and magnetic door gaskets. This unit also features- (4) heavy-duty wire shelves, self-closing doors with stay-open feature, front breathing design, 5-inch diameter casters, NSF approved and more.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$4,669.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-3/4 in |
| Depth | 31 in |
| Height | 66-1/4 in |
Product Details
| Body Color Family | White |
| Door Type | Solid |
| Adjustable Shelf | Yes |
| Defrost | Frost-Free |
| Defrost Type | Frost-Free |
| Number of Shelves | 2 |
| Phase | 1 |
| Door Color Family | White |
| Manufacturers Part Number | TUC-48 |
| Brand | True |
| Type | Undercounter Refrigerator |
| Shelf Type | Glass |
| Horsepower | 1/5 HP |
| Amperage | 5 A |
| Hertz | 60 Hz |
| Handle Type | Classic Handle |
| Capacity | 18.25 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |