True® TS-Series Reach In Refrigerator 23 Cu. Ft. Stainless Steel, 2 Solid Doors
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator, Reach-in, one-section, (3) shelves, stainless steel exterior & interior with coved floor, (2) Stainless Steel hinged 1/2 doors With locks, digital solar LCD thermometer, 4" casters, 1/3 HP, 115 Volts/60/1-ph, NEMA 5-15P, 7.6 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,479.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29-1/2 in |
| Height | 78-3/8 in |
Product Details
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Body Material | "Stainless Steel, CSS" |
| Amperage | 7.6 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Adjustable Shelf | Yes |
| Capacity | 23 ft³ |
| Voltage | 115 V |
| Door Material | Stainless Steel |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | TS-23-2-HC |
| Brand | True |
Warranty
| Warranty | 5 yr |