True® Deep Work Top Refrigerator - 44-1/2"W x 32-3/8"D x 33-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Deep Work Top Refrigerator, (2) shelves, s/s top with rear splash, door & sides, accommodates (2) 12x20x8 pans (not included), white aluminum interior with 300 stainless steel floor, 5" castors, side mount, front breather, 1/5 HP, 115v/60/1-ph, 5.1 amps.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$8,199.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44-1/2 in |
| Depth | 32-3/8 in |
| Height | 33-3/8 in |
Product Details
| Type | Non-Refrigerated |
| Horsepower | 1/5 HP |
| Amperage | 6.5 A |
| Hertz | 60 Hz |
| Number of Drawers | 2 |
| Capacity | 15.5 ft³ |
| Voltage | 120 V |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Wood Laminate |
| Phase | 1 |
| Description | Display Merchandiser |
| Manufacturers Part Number | TWT-44D-2 |
| Brand | True |