True® Deep Work Top Freezer 2 Section - 67-1/4"W x 32-3/8"D x 33-3/8"H, 2 Doors, 4 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Deep Work Top Freezer, two-section, (4) shelves, s/s top with rear splash, (2) door & sides, white aluminum interior with 300 stainless steel floor, 5" castors, side mount front breather, 3/4 HP, 115v/60/1-ph, 11.7 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,749.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 67-1/4 in |
| Depth | 32-3/8 in |
| Height | 33-3/8 in |
| Compartment Width | 75 in |
| Compartment Depth | 23 in |
| Compartment Height | 32 in |
Product Details
| Type | Deep Work Top Freezer 2 Section |
| Horsepower | 3/4 HP |
| Amperage | 7.3 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Number of Doors | 2 |
| Number of Shelves | 8 |
| Material | Stainless Steel/ Aluminum |
| Phase | 1 |
| Description | Draft Direct Draw Dispenser |
| Manufacturers Part Number | TWT-67F |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |