True® Deep Work Top Freezer 1 Section - 44-1/2"W x 32-3/8"D x 33-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Deep Work Top Freezer, one-section, (2) shelves, s/s top with rear splash, (1) door & sides, white aluminum interior with 300 stainless steel floor, 5" castors, side mount front breather, 1/5 HP, 115v/60/1-ph, 10.2 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$9,699.00
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44-1/2 in |
| Depth | 32-3/8 in |
| Height | 33-3/8 in |
Product Details
| Type | Deep Work Top Freezer 1 Section |
| Horsepower | 1/5 HP |
| Amperage | 10.2 A |
| Hertz | 60 Hz |
| Condenser | Air-Cooled |
| Voltage | 115/60/1 V |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Stainless Steel/ Aluminum |
| Phase | 1 |
| Description | Countertop Refrigerated Display Case |
| Manufacturers Part Number | TWT-44F |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |