Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3191804

MPN #: CRTDC

Unger® DeepCleanRx™ Janitorial Cart System, Black

Product Description
The Unger® DeepCleanRx Janitorial Cart System is a fully equipped, turnkey solution for professional cleaning. Featuring an organized cart system with the EZClip™ tool holders, the cart keeps everything securely in place and within reach, minimizing downtime. The narrow tower design makes it easy to maneuver through tight spaces, while the durable, high-quality casters ensure quiet, smooth operation. The cart includes tools for every cleaning task, from mopping and trash collection to toilet cleaning and dusting, making it ideal for maintaining the highest hygiene standards.

The go to cart for your end of day deep cleaning needs, the DeepCleanRx includes the new EZclips™ a sturdy, reconfigurable, multiple clip size system that offers the flexibility to fit nearly every tool you need onboard, including ones you already own. Unger® Excella and Stingray tools fit securely on the cart to ensure your system is complete. DeepCleanRx also includes the award-winning OmniClean dual bucket flat mop system that fits onboard for all your large area, deep cleaning needs

Features:
  • DeepCleanRx™ janitorial cart comes with the cleaning tools needed for end of the day or overnight cleaning
  • EZClip™ system keeps all tools securely attached to the cart and easily within reach
  • Unger® OmniClean® dual bucket microfiber mop provides the most effective floor cleaning
  • Stingray® for cleaning indoor windows and hard to reach table surfaces, while keeping chemicals contained
  • Large vinyl bag fits standard 55-gallon trash bag and features a back zipper for easy and safe trash emptying
  • Three shelf-contained shelves for consumables and storage
  • Ergonomic telescopic dustpan with broom, extendable duster and NiftyNabber for debris pickup
  • Includes toilet brush with long handle to reduce bending and splash risk
  • Smooth, durable casters for ease of maneuverability
  • A durable high-quality cart designed to last
Include:
  • Standard Cleaning Cart
  • Ergo Dustpans with Brooms
  • NiftyNabber® Trigger Grip
  • Unger OmniClean Dual Bucket Kit
  • Stingray® Refillable Microfiber Cleaning Kit 11'
  • Ergo Toilet Bowl Handle & Brush
  • StarDuster® Pro Lambswool Duster


PRICE
$1,899.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width20 in
Height42 in
Weight72 lbs

Product Details

Assembly RequiredYes
MaterialPlastic/Aluminum
Package Quantity1
DescriptionJanitorial Cart System
ColorBlack
Manufacturers Part NumberCRTDC
BrandUnger