Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion Tool Storage

Model # :WBB2379042

MPN #: FMP1505LMCS-BK

Champion FM Pro Series Steel Industrial Mobile Sanitization Cart 41"W x 20"D x 43"H Black

Product Description
Designed to handle all of your sanitization needs in an industrial and commercial setting both indoors and outdoors. These units are made to handle demanding environments and are built to last. With the Maintenance Cart base, traveling distances effortlessly, moving over uneven surfaces, 360 degree rotation in tight spots, entering and leaving elevators is made easy. Proudly made in the USA, the FM PRO Series is also built to withstand the harsh conditions of the job site and to protect and clean the tools you use every day. Units are constructed with thick gauge welded steel housings, drawers, steel ball-bearing drawer slides and finished with a durable powder coat. 26"W x 20"D platform houses tank sprayers or other cleaning systems. 15"Wx20"D top shelf has rubber matting that helps keep items stable during transport. 2 Rigid, 2 Swivel all locking phenolic casters and 10" rubber wheel provide stability and ease of movement.

Features:

  • Built-in features for PPE storage and dispensing
  • Full width and deep drawers with single tubular locking system providing safe storage of critical and valuable supplies
  • Perforated Inside back panels serve as a pegboard for handy organization hooks (sold separately)
  • Limited lifetime warranty protects against defects
PRICE
$2,599.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width20 in
Depth20 in
Height43-1/8 in
Weight Capacity4800 lbs
Wheel Diameter10 in
Opening Size26W x 20D x 33H in
Caster Diameter6 in

Product Details

Assembly RequiredNo
ColorBlack
Drawer MaterialSteel Drawer Slides
Wheel TypeRubber
Handle TypeWelded Tubular
CastersPhenolic
Capacity4800
MaterialWelded Steel
DescriptionIndustrial Grade Sanitizing Cart
Manufacturers Part NumberFMP1505LMCS-BK
BrandChampion Tool Storage

Warranty

WarrantyLimited Lifetime against defects