Ohaus® Scout In-Use-Cover For SJX, SKK, SPX , STX
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | In-Use-Cover |
| Package Quantity | 1 |
| Color | White |
| Series | Scout |
| Manufacturers Part Number | 30269022 |
| Brand | Ohaus |
Warranty
| Warranty | 1 yr |
Related Products
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the Ohaus® Adventurer™ incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, three-level user management to fulfill GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer™ Precision is the most complete balance in its class. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold, ...
Ideal for laboratory and industrial applications, the OHAUS® Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold Display: Liquid crystal display (LCD) with backlight Adapter: AC ...
Ohaus® Scout® STX1202 Electronic Portable Touchscreen Balance, 1200g x 0.01g Ideal for laboratory and industrial applications, the Ohaus® Scout features an easy to navigate color touchscreen display and a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standards for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check ...
Ohaus® Scout® STX222 Electronic Portable Touchscreen Balance, 220g x 0.01g Ideal for laboratory and industrial applications, the Ohaus® Scout features an easy to navigate color touchscreen display and a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standards for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check ...
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the Ohaus® Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, three-level user management to fulfil GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class. Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold, Batch Printing Display 4-5/16" ...