Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crocodile Cloth

Model # :WBB3182523

MPN #: 6500-040

Crocodile Cloth® PowerSCRUB Dual Surface Heavy Duty Wipes, 15" x 10", White, 40 Wipes/Pack

Product Description
PowerSCRUB is our roughest, toughest cleaning cloth yet, for your stickiest gunkiest, greasiest messes. One side is smooth to polish and absorb, and the other side has teeth to scour and scrub. Remove stuck on adhesives, oil, sealants, light rust, expanding foam.

Features:
  • Don't Just Clean; Attack: Get serious heavy duty cleaning power in just one wipe; Cut through the dirt & grime & get a real clean; Our wipes stay moist longer & feature a super tough heavy-duty build
  • Contractor Grade Strength: Tackle any mess, any size, on any surface! These heavy-duty disposable cloth hand wipes feature unrivaled tensile strength & super-absorbency that make them ultra-tough on messes
  • Dual-Sided Action: Scrubbing side is textured to scour through dried-on, baked-on or caked-on grease & grime on hands, tools & surfaces. Follow up with the smooth side to wipe the gunk away
  • Hand Safe: Crocodile Cloth® wipes are dermatologically tested & infused with aloe & vitamin E, making it safe for hands
  • No More Wimpy Wipes: These oversized wipes aren't just tough on messes, they're incredibly strong & are no match for the competition. Crocodile Cloth® is designed to be over 4x more effective than the standard cleaning wipe & is proudly Made in the USA
Additional Information:
  • Scent: Unscented
  • Certification: NSF: Nonfood Compounds A1, E1
  • Ingredients: Water, Dimethyl glutarate, Dimethyl succinate, Dimethyl adipate, Caprylyl/Capryl Glucoside, Aloe vera (Aloe barbadensis) leaf juice, Tocopheryl acetate, Methylparaben, Ethylparaben, Sodium benzoate


PRICE
$17.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Size15" x 10" in

Product Details

TypeWet Wipes
Size Type40 Wipes/Pack
MaterialNon-Woven
Package Quantity1
DescriptionDual Surface Heavy-Duty Wipes
ColorWhite
ApplicationHeavy Duty
Manufacturers Part Number6500-040
BrandCrocodile Cloth