Delfin HEPA Filter, H14, 13"Lx13"Wx3-9/10"H
Write a Review
|
Questions & Answers (0)
Product Description
Filter, D 330mm (13"), H 98mm (3.9"), Cartridge, HEPA/H Cartridge Filter, H14 with 99.995% efficiency at 0.18 micron particles.
For use with Models: MISTRAL 201 BL D2 (V1101H), MISTRAL 201 D1 (V1104H), MISTRAL 202 DS (V105H), MISTRAL 202 DS LP (V105HLP), MISTRAL 301 BL D2 (V1105H), MISTRAL 301 DS (V100H)
For use with Models: MISTRAL 201 BL D2 (V1101H), MISTRAL 201 D1 (V1104H), MISTRAL 202 DS (V105H), MISTRAL 202 DS LP (V105HLP), MISTRAL 301 BL D2 (V1105H), MISTRAL 301 DS (V100H)
PRICE
$879.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 3.9 in |
| Weight | 1 lbs |
Product Details
| Type | Cartridge |
| Filtration | HEPA mic |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Vacuum Filters |
| Manufacturers Part Number | FI.0013.0000 |
| For Use With | Delfin Industrial |
| Brand | Delfin Industrial |