Delfin Round Brush, 7"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Round Brush, 3-1/2" D, 7" Length, to fit over 50mm (2") hose cuff, Color Coded, FDA Approved, Blue
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3.5 in |
| Height | 3.5 in |
| Weight | 1 lbs |
Product Details
| Type | Round Brush |
| Package Quantity | 1 |
| Description | Vacuum Tools |
| Color | Blue |
| Manufacturers Part Number | TA.0708.0000 |
| For Use With | 50mm Vacuum Connection |
| Brand | Delfin Industrial |