Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB476573

MPN #: 140 5691 000

Nilfisk Complete Hose For Use With UZ 964, 1-1/4" Dia. x 4'L

Product Description
Hose attachment for Nilfisk UZ 964 helps clean a greater area. Dimensions: 4'L x 1-1/4" Dia.

PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48

Product Details

TypeVacuum Hose
DescriptionComplete Hose
ColorBlack
Manufacturers Part Number140 5691 000
For Use WithUZ 964
BrandNilfisk