Prep Tables

Pizza Preps
| Compare | Image | Width | Depth | Height | Capacity | Number of Doors | Number of Drawers | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 67 in | 36-1/4 in | 41-7/8 in | 20 ft³ | 2 | 2 | WBB237403 | $9,135.00 | ||
![]() | 19-1/2 in | 22 in | 33-1/4 in | 12 Top Pans ft³ | 3 | 0 | Ships Same Day WBB454616 | $12,849.00 | ||
![]() | 46 in | 36-3/8 in | 43-3/8 in | 16.7 ft³ | 1 | 2 | WBB383860 | $6,455.00 |

Sandwich/Salad Units
Related Products
Standout Features: ✓ Easy installation. ✓ No hardware required for assembly. ✓ Versatile, drop-in design. Provide additional storage at your workspace with the Global Industrial® Steel Shelf for Deluxe Machine Table. Made of heavy duty 12 gauge steel, easily flipped, and capable of holding up to 1200 pounds in weight capacity, this shelf is ideal for creating an extra space to hold tools and heavy equipment. Compatible with Global Industrial® Deluxe Machine Table models 493761 and 493762. 1 Year Limited Warranty.
Great for use alongside kitchen counters, tables and workstations and areas where space is limited. Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate ...
Super Deluxe Series - Solid Door Refrigerator 54-2/5"W - 2 Door Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Digital temperature control system provides precise and constant temperature control. High tech monitor will beep if the door has been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Monitor digitally displays temperature and current status. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes ...
Great for under counters, tables and workbenches where space is limited or confined. Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate system is ...
UCR-SERIES UNDERCOUNTER UNITS Versatile, compact (29" deep) models for undercounter and worktop applications for refrigerated storage of food product. Height is 34-1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. Cabinets are insulated with 2" thick foamed-in-place polyurethane insulation. Sub-top insulated with 1-1/2" foamed-inplace polyurethane insulation. Doors are ...