Turbo Air TSR-35SD-N Solid Door Refrigerator 35 Cu. Ft. Steel
Write a Review
|
Questions & Answers (0)
Product Description
Super Deluxe Series - Solid Door Refrigerator 39-1/2"W - 2 Door
Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Digital temperature control system provides precise and constant temperature control. High tech monitor will beep if the door has been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Monitor digitally displays temperature and current status. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for servicing. Power Cord length includes 9 feet. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Refrigerator offers 33 to 38°F temperature. UL listed. NSF approved. ISO 9001 & CEC certified. Energy star product. 39-1/2"W x 30-5/16"D x 78-1/4"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Digital temperature control system provides precise and constant temperature control. High tech monitor will beep if the door has been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Monitor digitally displays temperature and current status. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for servicing. Power Cord length includes 9 feet. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Refrigerator offers 33 to 38°F temperature. UL listed. NSF approved. ISO 9001 & CEC certified. Energy star product. 39-1/2"W x 30-5/16"D x 78-1/4"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$6,299.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/2 in |
| Depth | 30-5/16 in |
| Height | 78-1/4 in |
| Cord Length | 9 ft |
Product Details
| Horsepower | 1/3 HP |
| Color | Steel |
| Amperage | 9 A |
| Capacity | 35 ft³ |
| Voltage | 115 V |
| Door Material | Solid |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Solid Door |
| Manufacturers Part Number | TSR-35SD-N |
| Brand | Turbo Air |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF |