Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383664

MPN #: UCR27AHC

29"D Undercounter Refrigerator Food Prep Series, 27"W - UCR27AHC

Product Description
UCR-SERIES UNDERCOUNTER UNITS Versatile, compact (29" deep) models for undercounter and worktop applications for refrigerated storage of food product. Height is 34-1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. Cabinets are insulated with 2" thick foamed-in-place polyurethane insulation. Sub-top insulated with 1-1/2" foamed-inplace polyurethane insulation. Doors are mounted to cabinet on self-closing, cartridge style hinges with 120° stay open feature. Doors are equipped with a snap-in-place vinyl magnetic gasket for positive seal. Convenient, double pull style door handle is made of black anodized aluminum. 6" high casters are standard, 2 include brakes. An 8' cord set is provided with 115 volt models. Cabinet interior standard with 2 steel wire epoxy coated shelves per section. Interior light with manual switch is provided with glass door models. REFRIGERATION Refrigeration system utilizes R134a refrigerant governed by a capillary tube system. Automatic (non-electric) condensate evaporator is provided. Interior forced-air system with high humidity evaporator coils, provides the ideal environment for food preservation. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$3,099.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width77-3/4 in
Depth35-1/2 in
Height47-3/4 in
Compartment Width23 in
Compartment Depth18 in
Compartment Height23 in
Weight158 lbs

Product Details

TypeDeli Case
Horsepower3/4 HP
ColorStainless Steel
Amperage4.0 A
SeriesUCR
Capacity7.25 ft³
Voltage115 V
Number of Doors2
Number of Shelves1
MaterialSteel
DescriptionUndercounter Freezer
Manufacturers Part NumberUCR27AHC
BrandBeverage-Air